Check Availability
  • YG-1 TOOL COMPANY 

    Jobber Drill Bit, 9/16", Solid Carbide

  • Item # 33TT41
  • Mfr. Model # DH501071
Jobber Drill Bit, 9/16", Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TT41
Mfr. Model # DH501071
UNSPSC #27112801
Shipping Weight 0.6 lbs
Country of Origin South Korea *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 9/16"
Decimal Equivalent 0.5625
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Overall Length 5"
Grade K30-40
Flute Length 3-1/16"
Application For Hardened Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In