Check Availability
  • YG-1 TOOL COMPANY 

    Jobber Drill Bit, 11.00mm, Solid Carbide

  • Item # 33TT36
  • Mfr. Model # DH404110
Jobber Drill Bit, 11.00mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TT36
Mfr. Model # DH404110
UNSPSC #27112801
Shipping Weight 0.25 lbs
Country of Origin South Korea *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 11.00mm
Decimal Equivalent 0.4331
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Overall Length 95.00mm
Grade K30-40
Flute Length 47.00mm
Application For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions