Check Availability
  • YG-1 TOOL COMPANY 

    Jobber Drill Bit, 5.30mm, Solid Carbide

  • Item # 33TT28
  • Mfr. Model # DH404053
Jobber Drill Bit, 5.30mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TT28
Mfr. Model # DH404053
UNSPSC #27112801
Shipping Weight 0.05 lbs
Country of Origin South Korea *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 5.30mm
Decimal Equivalent 0.2087
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Overall Length 62.00mm
Grade K30-40
Flute Length 26.00mm
Application For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions