Check Availability
  • YG-1 TOOL COMPANY 

    Jobber Drill Bit, F, Solid Carbide

  • Item # 33TT27
  • Mfr. Model # 2061ATF
Jobber Drill Bit, F, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TT27
Mfr. Model # 2061ATF
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin South Korea *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Letter
Drill Bit Size F
Decimal Equivalent 0.2570
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Overall Length 3-17/64"
Grade K30-40
Flute Length 1-11/16"
Application For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions