Check Availability
  • YG-1 TOOL COMPANY 

    Jobber Drill Bit, 5/8", Solid Carbide

  • Item # 33TT26
  • Mfr. Model # 0401ATF
Jobber Drill Bit, 5/8", Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TT26
Mfr. Model # 0401ATF
UNSPSC #27112801
Shipping Weight 0.75 lbs
Country of Origin South Korea *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 5/8"
Decimal Equivalent 0.6250
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Overall Length 6-19/64"
Grade K30-40
Flute Length 3-25/32"
Application For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions