Check Availability
  • YG-1 TOOL COMPANY 

    Jobber Drill Bit, 9/16", Solid Carbide

  • Item # 33TT25
  • Mfr. Model # 0361ATF
Jobber Drill Bit, 9/16", Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TT25
Mfr. Model # 0361ATF
UNSPSC #27112801
Shipping Weight 0.6 lbs
Country of Origin South Korea *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 9/16"
Decimal Equivalent 0.5625
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Overall Length 5-15/16"
Grade K30-40
Flute Length 3-1/2"
Application For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In