Check Availability
  • Taps
  • YG-1 TOOL COMPANY 

    3/4"-14, Tap, Right Hand, Taper, 5 Flutes, Vanadium High Speed Steel, Bright Tap Finish

  • Item # 33TU44
  • Mfr. Model # S1700
3/4"-14, Tap, Right Hand, Taper, 5 Flutes, Vanadium High Speed Steel, Bright Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general-purpose YG-1 TOOL COMPANY tap is suitable for use with low carbon steels, free machining carbon steels, medium- to high-carbon steels, and low alloy steels.
Show More Close
 

Technical Specifications

Item # 33TU44
Mfr. Model # S1700
UNSPSC #23153305
Shipping Weight 0.5 lbs
Country of Origin South Korea *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 3/4"-14
Tap Chamfer Taper
Number of Flutes 5
Pitch Diameter Limit Not Rated
Tap Material Vanadium High Speed Steel
Tap Finish Bright
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 1-3/8"
Shank Dia. 0.906"
Overall Length 3-1/4"
List Number S1
Number of Pieces 1
Standards NPTF
Tap Size 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In