Check Availability
  • YG-1 TOOL COMPANY 

    1/8"-27 Tap, Taper, 4 Flutes, Vanadium High Speed Steel, Bright Tap Finish

  • Item # 33TU40
  • Mfr. Model # R7200
1/8"-27 Tap, Taper, 4 Flutes, Vanadium High Speed Steel, Bright Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This YG-1 TOOL COMPANY tap is suitable for use with cast irons and steels.
Show More Close
 

Technical Specifications

Item # 33TU40
Mfr. Model # R7200
UNSPSC #23153305
Shipping Weight 0.07 lbs
Country of Origin South Korea *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1/8"-27
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material Vanadium High Speed Steel
Tap Finish Bright
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 3/4"
Shank Dia. 0.437"
Overall Length 2-1/8"
List Number R7
Number of Pieces 1
Standards NPTF
* This product's country of origin is subject to change

Compliance and Restrictions