Check Availability
  • YG-1 TOOL COMPANY 

    1/2"-14, Tap, Right Hand, Taper, 4 Flutes, Vanadium High Speed Steel, Bright Tap Finish

  • Item # 33TU38
  • Mfr. Model # Q1560
1/2"-14, Tap, Right Hand, Taper, 4 Flutes, Vanadium High Speed Steel, Bright Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This YG-1 TOOL COMPANY tap is suitable for use with medium- to high-carbon steels, low alloy steels, and free machining stainless steels.
Show More Close
 

Technical Specifications

Item # 33TU38
Mfr. Model # Q1560
UNSPSC #23153305
Shipping Weight 0.3 lbs
Country of Origin South Korea *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1/2"-14
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material Vanadium High Speed Steel
Tap Finish Bright
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 1-3/8"
Shank Dia. 0.687"
Overall Length 3-1/8"
List Number Q1
Number of Pieces 1
Standards NPTF
Tap Size 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In