Check Availability
  • YELLOW JACKET 

    Quick Coupler,Low Loss,1/4 In MxF,0 Deg

  • Item # 38D865
  • Mfr. Model # 19109
Quick Coupler,Low Loss,1/4 In MxF,0 Deg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides an instant connection: push to connect, pull to disconnect. Seal flawlessly when disconnecting hoses. R-410A compatible.
Show More Close
 

Technical Specifications

Item # 38D865
Mfr. Model # 19109
UNSPSC #23151820
Catalog Page 3006
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Quick Coupler, Low Loss
Connection Size 1/4" Male x 1/4" Female
Angle 0 Degrees
Color Gold
Fitting Material Brass
Working Pressure 800 psi
Burst Pressure 4000 psi
For Use With Quick Connect/Disconnect Refrigeration Hoses
* This product's country of origin is subject to change

Compliance and Restrictions