Check Availability
  • YELLOW JACKET 

    Gas Pressure Test Kit, 0 to 35 In WC

  • Item # 12H950
  • Mfr. Model # 78060
Gas Pressure Test Kit, 0 to 35 In WC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compact kit helps you accurately set manifold pressure for natural or L.P. gas. Offers a tube nipple for easy connection.
Show More Close
 

Technical Specifications

Item # 12H950
Mfr. Model # 78060
UNSPSC #41103311
Catalog Page 3010
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Gas Pressure Test Kit
Range 0 to 35 in. H2O
Includes Barb Fitting, 36" Tubing, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions