Check Availability
  • YELLOW JACKET 

    Fin Comb Kit, 8 to 20 Fins per In.

  • Item # 29AU42
  • Mfr. Model # 61158
Fin Comb Kit, 8 to 20 Fins per In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Color-coded so you can easily find the correct size, this YELLOW JACKET FinFix™ fin comb kit features nylon fin combs that allow you to easily straighten and clean fins on standard and high-efficiency condensers and evaporators. Combs conform to your hand and thumb for a more comfortable grip and ease of use. The included key chain helps keep the combs all in one place for easy retrieval.
Show More Close
 

Technical Specifications

Item # 29AU42
Mfr. Model # 61158
UNSPSC #40101701
Catalog Page 3010
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Fin Comb Kit
Color Orange, Yellow, Blue, Green, Lime, Red
Fins per Inch 8 to 20
Length 5"
Width 6"
Includes Set of Six Fins, Size Orange 8 and 10, Red 18 and 20, Lime Green 16 and 17, Green 12 and 14, Blue 11 and 13, Yellow 9 and 15
* This product's country of origin is subject to change

Compliance and Restrictions