Check Availability
  • Manual Pipe and Tube Cutters
  • YELLOW JACKET 

    Enclosed Feed Cutting Action Tubing Cutter, Cutting Capacity 1/4" to 7/8"

  • Item # 38D887
  • Mfr. Model # 60121
Enclosed Feed Cutting Action Tubing Cutter, Cutting Capacity 1/4" to 7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Yellow Jacket Tube Cutter is designed for cutting thin-wall copper, aluminum, and brass tubing. Features an enclosed feed mechanism for easy, smooth cutting.
Show More Close
 

Technical Specifications

Item # 38D887
Mfr. Model # 60121
UNSPSC #23171603
Catalog Page 3010
Shipping Weight 0.55 lbs
Country of Origin Spain *
Item Tubing Cutter
Cuts Copper, Aluminum, Steel
Cutting Capacity 1/4" to 7/8"
Overall Length 4-1/2"
Cutting Action Enclosed Feed
Body Material Aluminum
Blade Material Steel
Handle Design Textured for grip, corrosion resistant
Handle Material Aluminum
Features Large Rollers and Flare Off Groove
Replacement Wheel 60072
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In