Check Availability
  • YELLOW JACKET 

    Enclosed Feed Cutting Action Tubing Cutter, Cutting Capacity 1/8" to 1-1/8"

  • Item # 38D884
  • Mfr. Model # 60101
Enclosed Feed Cutting Action Tubing Cutter, Cutting Capacity 1/8" to 1-1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Yellow Jacket Tube Cutter is designed for cutting thin-wall copper, aluminum, and brass tubing. Features an enclosed feed mechanism for easy, smooth cutting, and an integrated fold-away steel reamer with a turned cutting edge for easy deburring.
Show More Close
 

Technical Specifications

Item # 38D884
Mfr. Model # 60101
UNSPSC #23171603
Catalog Page 3010
Shipping Weight 0.7 lbs
Country of Origin China *
Item Tubing Cutter
Cuts Copper, Aluminum, Steel
Cutting Capacity 1/8" to 1-1/8"
Overall Length 8
Cutting Action Enclosed Feed
Body Material Aluminum
Blade Material Steel
Handle Design Textured for grip, corrosion resistant
Handle Material Aluminum
Features Reamer
Replacement Wheel 60100
Includes Spare Blade
* This product's country of origin is subject to change

Welcome Sign In