Check Availability
  • YELLOW JACKET 

    Combustible Gas Detector

  • Item # 38D901
  • Mfr. Model # 69373
Combustible Gas Detector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With 2 sensitivity options, the Yellowjacket combustible gas detector gives you the means to detect even minute levels of combustible gases—down to better than 15 ppm of methane and less than 12 ppm of propane. It's also capable of detecting a variety of other combustible gases, including acetylene, butane, and isobutane. Once a leak is detected, the meter sounds an audible alert that gets more intense until the source of the leak is discovered; the SmartAlarm LED shows you, on a scale from 1 to 9, just how big of a gas leak you are dealing with. Replaceable sensor has a long 500-hr. service life.
Show More Close
 

Technical Specifications

Item # 38D901
Mfr. Model # 69373
UNSPSC #46171613
Catalog Page 3010
Shipping Weight 5.65 lbs
Country of Origin USA *
Item Combustible Gas Detector
Detects Natural Gas, Propane, Butane
Indicator LED Alarm
Features Smart Alarm
Battery (4) AA Batteries
Includes Case
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms