Check Availability
  • YELLOW JACKET 

    1/2", 3/8", Ratcheting Box End Wrench, SAE, Chrome Finish, Number of Points: 4

  • Item # 29AU40
  • Mfr. Model # 60615
1/2", 3/8", Ratcheting Box End Wrench, SAE, Chrome Finish, Number of Points: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this service wrench to access valves on residential and commercial refrigeration units.
Show More Close
 

Technical Specifications

Item # 29AU40
Mfr. Model # 60615
UNSPSC #27111713
Catalog Page 3010
Shipping Weight 0.33 lbs
Country of Origin USA *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Square
SAE or Metric SAE
Wrench Head Sizes 1/2", 3/8"
Number of Points 4
Overall Length 6-3/4"
Finish Chrome
Wrench Material Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions