Check Availability
  • YELLOW JACK-IT 

    Standard Adjustable Forks Manual Pallet Jack, 2200 lb. Load Capacity, Fork Size: 4-1/2"W x 45-1/4"L,

  • Item # 36N196
  • Mfr. Model # AP10SL
Standard Adjustable Forks Manual Pallet Jack, 2200 lb. Load Capacity, Fork Size: 4-1/2"W x 45-1/4"L,
Qty
  • Web Price
    $1,,488.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36N196
Mfr. Model # AP10SL
UNSPSC #24101612
Shipping Weight 315.0 lbs
Country of Origin China *
Pallet Jack Style Standard
Load Capacity 2200 lb.
Features 3 Function Hand Control
Construction Steel
Fork Height Lowered 2-15/16"
Fork Height Raised 7-11/16"
Width Across Forks 13" to 27"
Width Between Forks 4 to 18"
Fork Length 45-1/4"
Fork Width 4-1/2"
Pallet Jack Operation Manual
Key Pallet Jack Feature Adjustable Forks
Overall Length 68-1/2"
Overall Width 27"
Overall Height 48"
Roller Dia. 2-9/16"
Main Wheel Size 7"
Wheel Material Polyurethane
Roller Material Polyurethane
Bearings Sealed Ball
Steering Arc 180 Degrees
Grease Fittings 2 External
Handle Steel and Plastic
Finish Powder Coated
Color Yellow
Includes Ergonomic Hand Crank
Wheel Base 48-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In