Check Availability
  • YANKEE 

    U Chucking Reamer, Spiral Flute Type, High Speed Steel

  • Item # 20H063
  • Mfr. Model # 435L-0.368
U Chucking Reamer, Spiral Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20H063
Mfr. Model # 435L-0.368
UNSPSC #23171610
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Left Hand
Material High Speed Steel
Dimension Type Letter
Decimal Equivalent 0.3680
Size U
Number of Flutes 6
Flute Length 1-3/4"
Overall Length 7"
Finish Bright
Shank Type Straight
Shank Size 0.3105"
* This product's country of origin is subject to change

Compliance and Restrictions