Check Availability
  • YANKEE 

    Straight Flute, Taper Pin Reamer, Size #7/0, 0.0497 Decimal Equivalent

  • Item # 20D573
  • Mfr. Model # 487-7/0
Straight Flute, Taper Pin Reamer, Size #7/0, 0.0497 Decimal Equivalent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20D573
Mfr. Model # 487-7/0
UNSPSC #23171610
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Taper Pin Reamer
Flute Type Straight
Cutting Direction Right Hand
Material High Speed Steel
Decimal Equivalent 0.0497
Size #7/0
Number of Flutes 4
Flute Length 13/16"
Overall Length 1-13/16"
Finish Bright
Large End Dia. 0.0666"
Shank Type Straight w/Square
Shank Size 0.0782"
* This product's country of origin is subject to change

Compliance and Restrictions