Check Availability
  • YANKEE 

    Straight Flute, Taper Pin Reamer, Size #5, 0.2409 Decimal Equivalent

  • Item # 20D558
  • Mfr. Model # 487-5
Straight Flute, Taper Pin Reamer, Size #5, 0.2409 Decimal Equivalent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20D558
Mfr. Model # 487-5
UNSPSC #23171610
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Taper Pin Reamer
Flute Type Straight
Cutting Direction Right Hand
Material High Speed Steel
Decimal Equivalent 0.2409
Size #5
Number of Flutes 6
Flute Length 2-13/16"
Overall Length 4-5/16"
Finish Bright
Large End Dia. 0.2994"
Shank Type Straight w/Square
Shank Size 0.3125"
* This product's country of origin is subject to change

Compliance and Restrictions