Check Availability
  • YANKEE 

    Spiral Flute, Taper Pin Reamer, Size #9, 0.4805 Decimal Equivalent

  • Item # 20D605
  • Mfr. Model # 491-9
Spiral Flute, Taper Pin Reamer, Size #9, 0.4805 Decimal Equivalent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20D605
Mfr. Model # 491-9
UNSPSC #23171610
Shipping Weight 0.375 lbs
Country of Origin USA *
Item Taper Pin Reamer
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Right Hand
Material High Speed Steel
Decimal Equivalent 0.4805
Size #9
Number of Flutes 6
Flute Length 6-5/8"
Overall Length 8-5/16"
Finish Bright
Large End Dia. 0.6066"
Shank Type Straight w/Square
Shank Size 0.5625"
* This product's country of origin is subject to change

Compliance and Restrictions