Check Availability
  • YANKEE 

    Spiral Flute, Taper Pin Reamer, Size #3, 0.1813 Decimal Equivalent

  • Item # 20D598
  • Mfr. Model # 491-3
Spiral Flute, Taper Pin Reamer, Size #3, 0.1813 Decimal Equivalent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20D598
Mfr. Model # 491-3
UNSPSC #23171610
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Taper Pin Reamer
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Right Hand
Material High Speed Steel
Decimal Equivalent 0.1813
Size #3
Number of Flutes 6
Flute Length 2-5/16"
Overall Length 3-11/16"
Finish Bright
Large End Dia. 0.2294"
Shank Type Straight w/Square
Shank Size 0.2344"
* This product's country of origin is subject to change

Compliance and Restrictions