Check Availability
  • YANKEE 

    Helical Flute, Taper Pin Reamer, Size #14, 1.2500 Decimal Equivalent

  • Item # 20D588
  • Mfr. Model # 488-14
Helical Flute, Taper Pin Reamer, Size #14, 1.2500 Decimal Equivalent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20D588
Mfr. Model # 488-14
UNSPSC #23171610
Shipping Weight 6.4 lbs
Country of Origin USA *
Item Taper Pin Reamer
Flute Type Helical
Spiral Direction Left Hand
Cutting Direction Right Hand
Material High Speed Steel
Decimal Equivalent 1.2500
Size #14
Number of Flutes 6
Flute Length 14"
Overall Length 18-1/4"
Finish Bright
Large End Dia. 1.5420"
Shank Type Straight
Shank Size 1.4063"
* This product's country of origin is subject to change

Compliance and Restrictions