Check Availability
  • YANKEE 

    Helical Flute, Taper Pin Reamer, Size #13, 1.0090 Decimal Equivalent

  • Item # 20D587
  • Mfr. Model # 488-13
Helical Flute, Taper Pin Reamer, Size #13, 1.0090 Decimal Equivalent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20D587
Mfr. Model # 488-13
UNSPSC #23171610
Shipping Weight 3.25 lbs
Country of Origin USA *
Item Taper Pin Reamer
Flute Type Helical
Spiral Direction Left Hand
Cutting Direction Right Hand
Material High Speed Steel
Decimal Equivalent 1.0090
Size #13
Number of Flutes 6
Flute Length 12"
Overall Length 16"
Finish Bright
Large End Dia. 1.2590"
Shank Type Straight
Shank Size 1.0625"
* This product's country of origin is subject to change

Compliance and Restrictions