Check Availability
  • YANKEE 

    Helical Flute, Taper Pin Reamer, Size #12, 0.8420 Decimal Equivalent

  • Item # 20D586
  • Mfr. Model # 488-12
Helical Flute, Taper Pin Reamer, Size #12, 0.8420 Decimal Equivalent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20D586
Mfr. Model # 488-12
UNSPSC #23171610
Shipping Weight 1.795 lbs
Country of Origin USA *
Item Taper Pin Reamer
Flute Type Helical
Spiral Direction Left Hand
Cutting Direction Right Hand
Material High Speed Steel
Decimal Equivalent 0.8420
Size #12
Number of Flutes 4
Flute Length 10"
Overall Length 13-7/8"
Finish Bright (Uncoated)
Large End Dia. 1.0500"
Shank Type Straight
Shank Size 0.7500"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In