Check Availability
  • YANKEE 

    Helical Flute, Taper Pin Reamer, Size #7, 0.3297 Decimal Equivalent

  • Item # 20D581
  • Mfr. Model # 488-7
Helical Flute, Taper Pin Reamer, Size #7, 0.3297 Decimal Equivalent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20D581
Mfr. Model # 488-7
UNSPSC #23171610
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Taper Pin Reamer
Flute Type Helical
Spiral Direction Left Hand
Cutting Direction Right Hand
Material High Speed Steel
Decimal Equivalent 0.3297
Size #7
Number of Flutes 3
Flute Length 4-7/16"
Overall Length 6-5/16"
Finish Bright
Large End Dia. 0.4220"
Shank Type Straight
Shank Size 0.4063"
* This product's country of origin is subject to change

Compliance and Restrictions