Check Availability
  • YANKEE 

    Helical Flute, Taper Pin Reamer, Size #6, 0.2773 Decimal Equivalent

  • Item # 20D580
  • Mfr. Model # 488-6
Helical Flute, Taper Pin Reamer, Size #6, 0.2773 Decimal Equivalent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20D580
Mfr. Model # 488-6
UNSPSC #23171610
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Taper Pin Reamer
Flute Type Helical
Spiral Direction Left Hand
Cutting Direction Right Hand
Material High Speed Steel
Decimal Equivalent 0.2773
Size #6
Number of Flutes 3
Flute Length 3-5/8"
Overall Length 5-7/16"
Finish Bright
Large End Dia. 0.3540"
Shank Type Straight
Shank Size 0.3594"
* This product's country of origin is subject to change

Compliance and Restrictions