Check Availability
  • YANKEE 

    Helical Flute, Taper Pin Reamer, Size #4, 0.2071 Decimal Equivalent

  • Item # 20D578
  • Mfr. Model # 488-4
Helical Flute, Taper Pin Reamer, Size #4, 0.2071 Decimal Equivalent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20D578
Mfr. Model # 488-4
UNSPSC #23171610
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Taper Pin Reamer
Flute Type Helical
Spiral Direction Left Hand
Cutting Direction Right Hand
Material High Speed Steel
Decimal Equivalent 0.2071
Size #4
Number of Flutes 3
Flute Length 2-9/16"
Overall Length 4-5/8"
Finish Bright
Large End Dia. 0.2604"
Shank Type Straight
Shank Size 0.2657"
* This product's country of origin is subject to change

Compliance and Restrictions