Check Availability
  • YANKEE 

    H Chucking Reamer, Spiral Flute Type, High Speed Steel

  • Item # 20H037
  • Mfr. Model # 435L-0.266
H Chucking Reamer, Spiral Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20H037
Mfr. Model # 435L-0.266
UNSPSC #23171610
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Left Hand
Material High Speed Steel
Dimension Type Letter
Decimal Equivalent 0.2660
Size H
Number of Flutes 6
Flute Length 1-1/2"
Overall Length 6"
Finish Bright
Shank Type Straight
Shank Size 0.2485"
* This product's country of origin is subject to change

Compliance and Restrictions