Check Availability
  • YANKEE 

    8.50mm Chucking Reamer, Spiral Flute Type, High Speed Steel

  • Item # 20H056
  • Mfr. Model # 435L-0.3346
8.50mm Chucking Reamer, Spiral Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20H056
Mfr. Model # 435L-0.3346
UNSPSC #23171610
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Left Hand
Material High Speed Steel
Dimension Type Metric
Decimal Equivalent 0.3346
Size 8.50mm
Number of Flutes 6
Flute Length 38.00mm
Overall Length 152.00mm
Finish Bright
Shank Type Straight
Shank Size 0.2792"
* This product's country of origin is subject to change

Compliance and Restrictions