Check Availability
  • YANKEE 

    7/32" Chucking Reamer, Spiral Flute Type, High Speed Steel

  • Item # 20H021
  • Mfr. Model # 435L-0.2188
7/32" Chucking Reamer, Spiral Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20H021
Mfr. Model # 435L-0.2188
UNSPSC #23171610
Shipping Weight 0.035 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Left Hand
Material High Speed Steel
Dimension Type Fractional Inch
Decimal Equivalent 0.2188
Size 7/32"
Number of Flutes 6
Flute Length 1-1/4"
Overall Length 5"
Finish Bright
Shank Type Straight
Shank Size 0.2075"
* This product's country of origin is subject to change

Compliance and Restrictions