Check Availability
  • YANKEE 

    7/16" Chucking Reamer, Spiral Flute Type, High Speed Steel

  • Item # 20H079
  • Mfr. Model # 435L-0.4375
7/16" Chucking Reamer, Spiral Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20H079
Mfr. Model # 435L-0.4375
UNSPSC #23171610
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Left Hand
Material High Speed Steel
Dimension Type Fractional Inch
Decimal Equivalent 0.4375
Size 7/16"
Number of Flutes 6
Flute Length 1-3/4"
Overall Length 7"
Finish Bright
Shank Type Straight
Shank Size 0.3730"
* This product's country of origin is subject to change

Compliance and Restrictions