Check Availability
  • YANKEE 

    5/16" Chucking Reamer, Spiral Flute Type, High Speed Steel

  • Item # 20H049
  • Mfr. Model # 435L-0.3125
5/16" Chucking Reamer, Spiral Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20H049
Mfr. Model # 435L-0.3125
UNSPSC #23171610
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Left Hand
Material High Speed Steel
Dimension Type Fractional Inch
Decimal Equivalent 0.3125
Size 5/16"
Number of Flutes 6
Flute Length 1-1/2"
Overall Length 6"
Finish Bright (Uncoated)
Shank Size 0.2792"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In