Check Availability
  • YANKEE 

    #33 Chucking Reamer, Spiral Flute Type, High Speed Steel

  • Item # 20G973
  • Mfr. Model # 435L-0.113
#33 Chucking Reamer, Spiral Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20G973
Mfr. Model # 435L-0.113
UNSPSC #23171610
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Left Hand
Material High Speed Steel
Dimension Type Wire
Decimal Equivalent 0.1130
Size #33
Number of Flutes 4
Flute Length 7/8"
Overall Length 3-1/2"
Finish Bright
Shank Type Straight
Shank Size 0.1055"
* This product's country of origin is subject to change

Compliance and Restrictions