Check Availability
  • YANKEE 

    3.50mm Chucking Reamer, Spiral Flute Type, High Speed Steel

  • Item # 20G982
  • Mfr. Model # 435L-0.1378
3.50mm Chucking Reamer, Spiral Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20G982
Mfr. Model # 435L-0.1378
UNSPSC #23171610
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Left Hand
Material High Speed Steel
Dimension Type Metric
Decimal Equivalent 0.1378
Size 3.50mm
Number of Flutes 4
Flute Length 25.00mm
Overall Length 102.00mm
Finish Bright
Shank Type Straight
Shank Size 0.1350"
* This product's country of origin is subject to change

Compliance and Restrictions