Check Availability
  • YANKEE 

    27/32" Chucking Reamer, Spiral Flute Type, High Speed Steel

  • Item # 20H101
  • Mfr. Model # 435L-0.8438
27/32" Chucking Reamer, Spiral Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20H101
Mfr. Model # 435L-0.8438
UNSPSC #23171610
Shipping Weight 0.875 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Left Hand
Material High Speed Steel
Dimension Type Fractional Inch
Decimal Equivalent 0.8438
Size 27/32"
Number of Flutes 8
Flute Length 2-1/2"
Overall Length 9-1/2"
Finish Bright
Shank Type Straight
Shank Size 0.6240"
* This product's country of origin is subject to change

Compliance and Restrictions