Check Availability
  • YANKEE 

    10.50mm Chucking Reamer, Spiral Flute Type, High Speed Steel

  • Item # 20H075
  • Mfr. Model # 435L-0.4134
10.50mm Chucking Reamer, Spiral Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20H075
Mfr. Model # 435L-0.4134
UNSPSC #23171610
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Left Hand
Material High Speed Steel
Dimension Type Metric
Decimal Equivalent 0.4134
Size 10.50mm
Number of Flutes 6
Flute Length 44.00mm
Overall Length 178.00mm
Finish Bright
Shank Type Straight
Shank Size 0.3730"
* This product's country of origin is subject to change

Compliance and Restrictions