Check Availability
  • YANKEE 

    1-5/16" Chucking Reamer, Spiral Flute Type, High Speed Steel

  • Item # 20H111
  • Mfr. Model # 435L-1.3125
1-5/16" Chucking Reamer, Spiral Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20H111
Mfr. Model # 435L-1.3125
UNSPSC #23171610
Shipping Weight 2.495 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Left Hand
Material High Speed Steel
Dimension Type Fractional Inch
Decimal Equivalent 1.3125
Size 1-5/16"
Number of Flutes 10
Flute Length 3"
Overall Length 11-1/2"
Finish Bright
Shank Type Straight
Shank Size 0.9990"
* This product's country of origin is subject to change

Compliance and Restrictions