Check Availability
  • YANKEE 

    1/2" Chucking Reamer, Spiral Flute Type, High Speed Steel

  • Item # 20H088
  • Mfr. Model # 435L-0.5
1/2" Chucking Reamer, Spiral Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20H088
Mfr. Model # 435L-0.5
UNSPSC #23171610
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Left Hand
Material High Speed Steel
Dimension Type Fractional Inch
Decimal Equivalent 0.5000
Size 1/2"
Number of Flutes 6
Flute Length 2"
Overall Length 8"
Finish Bright
Shank Type Straight
Shank Size 0.4355"
* This product's country of origin is subject to change

Compliance and Restrictions