Check Availability
  • YANKEE 

    1/16" Chucking Reamer, Spiral Flute Type, High Speed Steel

  • Item # 20G948
  • Mfr. Model # 435L-0.0625
1/16" Chucking Reamer, Spiral Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20G948
Mfr. Model # 435L-0.0625
UNSPSC #23171610
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Left Hand
Material High Speed Steel
Dimension Type Fractional Inch
Decimal Equivalent 0.0625
Size 1/16"
Number of Flutes 4
Flute Length 1/2"
Overall Length 2-1/2"
Finish Bright (Uncoated)
Shank Size 0.0585"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In