Check Availability
  • YANKEE 

    1.003" Chucking Reamer, Straight Flute Type, High Speed Steel

  • Item # 20F838
  • Mfr. Model # 433-1.0025
1.003" Chucking Reamer, Straight Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20F838
Mfr. Model # 433-1.0025
UNSPSC #23171610
Shipping Weight 1.795 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Straight
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Decimal Inch
Decimal Equivalent 1.0025
Size 1.003"
Number of Flutes 8
Flute Length 2-3/4"
Overall Length 10-1/2"
Finish Bright
Shank Type Straight
Shank Size 1.0025"
* This product's country of origin is subject to change

Compliance and Restrictions