Check Availability
  • YANKEE 

    0.940" Chucking Reamer, Straight Flute Type, High Speed Steel

  • Item # 20F827
  • Mfr. Model # 433-.9395
0.940" Chucking Reamer, Straight Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20F827
Mfr. Model # 433-.9395
UNSPSC #23171610
Shipping Weight 1.29 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Straight
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Decimal Inch
Decimal Equivalent 0.9395
Size 0.940"
Number of Flutes 8
Flute Length 2-5/8"
Overall Length 10"
Finish Bright
Shank Type Straight
Shank Size 0.9395"
* This product's country of origin is subject to change

Compliance and Restrictions