Check Availability
  • YANKEE 

    0.8775" Chucking Reamer, Straight Flute Type, High Speed Steel

  • Item # 20F817
  • Mfr. Model # 433-.8775
0.8775" Chucking Reamer, Straight Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20F817
Mfr. Model # 433-.8775
UNSPSC #23171610
Shipping Weight 1.29 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Straight
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Decimal Inch
Decimal Equivalent 0.8775
Size 0.8775"
Number of Flutes 8
Flute Length 2-5/8"
Overall Length 10"
Finish Bright
Shank Type Straight
Shank Size 0.8775"
* This product's country of origin is subject to change

Compliance and Restrictions