Check Availability
  • YANKEE 

    0.875" Chucking Reamer, Straight Flute Type, High Speed Steel

  • Item # 20F813
  • Mfr. Model # 433-.8745
0.875" Chucking Reamer, Straight Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20F813
Mfr. Model # 433-.8745
UNSPSC #23171610
Shipping Weight 0.875 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Straight
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Decimal Inch
Decimal Equivalent 0.8745
Size 0.875"
Number of Flutes 8
Flute Length 2-5/8"
Overall Length 10"
Finish Bright
Shank Type Straight
Shank Size 0.8745"
* This product's country of origin is subject to change

Compliance and Restrictions