Check Availability
  • YANKEE 

    0.690" Chucking Reamer, Straight Flute Type, High Speed Steel

  • Item # 20F782
  • Mfr. Model # 433-.6895
0.690" Chucking Reamer, Straight Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20F782
Mfr. Model # 433-.6895
UNSPSC #23171610
Shipping Weight 0.625 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Straight
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Decimal Inch
Decimal Equivalent 0.6895
Size 0.690"
Number of Flutes 8
Flute Length 2-1/4"
Overall Length 9"
Finish Bright
Shank Type Straight
Shank Size 0.6895"
* This product's country of origin is subject to change

Compliance and Restrictions