Check Availability
  • YANKEE 

    0.5645" Chucking Reamer, Straight Flute Type, High Speed Steel

  • Item # 20F758
  • Mfr. Model # 433-.5645
0.5645" Chucking Reamer, Straight Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20F758
Mfr. Model # 433-.5645
UNSPSC #23171610
Shipping Weight 0.375 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Straight
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Decimal Inch
Decimal Equivalent 0.5645
Size 0.5645"
Number of Flutes 6
Flute Length 2"
Overall Length 8"
Finish Bright
Shank Type Straight
Shank Size 0.5645"
* This product's country of origin is subject to change

Compliance and Restrictions