Check Availability
  • YANKEE 

    0.502" Chucking Reamer, Straight Flute Type, High Speed Steel

  • Item # 20F736
  • Mfr. Model # 433-.5015
0.502" Chucking Reamer, Straight Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20F736
Mfr. Model # 433-.5015
UNSPSC #23171610
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Straight
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Decimal Inch
Decimal Equivalent 0.5015
Size 0.502"
Number of Flutes 6
Flute Length 2"
Overall Length 8"
Finish Bright
Shank Type Straight
Shank Size 0.5015"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close