Check Availability
Chucking Reamer,  High Speed Steel,  Bright (Uncoated),  Straight,  Decimal Inch,  0.2835"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20F332
Mfr. Model # 433-.2835
UNSPSC #23171610
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Chucking Reamer
Measurement System Decimal Inch
Reamer Size 0.2835"
Decimal Equivalent 0.2835
Shank Type - Machining Straight
Shank Dia. 0.2835"
Flute Type Straight
Number of Flutes 6
Flute Length 1-1/2"
Spiral Direction Neutral
Coolant Fed Non-Coolant Through
Overall Length 6"
Material - Machining High Speed Steel
Finish - Machining Bright (Uncoated)
Cutting Direction - Machining Right Hand
Primary Material Application General Purpose
Reamer Application Through Hole
Size - Decimal 0.2835" (0.2835)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In