Check Availability
  • YANKEE 

    0.1340" Chucking Reamer, Straight Flute Type, High Speed Steel

  • Item # 20F081
  • Mfr. Model # 433-.1340
0.1340" Chucking Reamer, Straight Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20F081
Mfr. Model # 433-.1340
UNSPSC #23171610
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Straight
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Decimal Inch
Decimal Equivalent 0.1340
Size 0.1340"
Number of Flutes 4
Flute Length 1"
Overall Length 4"
Finish Bright
Shank Type Straight
Shank Size 0.1340"
* This product's country of origin is subject to change

Compliance and Restrictions