Check Availability
  • YANKEE 

    0.037" Chucking Reamer, Straight Flute Type, High Speed Steel

  • Item # 20E924
  • Mfr. Model # 433-.0365
0.037" Chucking Reamer, Straight Flute Type, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20E924
Mfr. Model # 433-.0365
UNSPSC #23171610
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Straight
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Decimal Inch
Decimal Equivalent 0.0365
Size 0.037"
Number of Flutes 3
Flute Length 1/2"
Overall Length 1-1/2"
Finish Bright
Shank Type Straight
Shank Size 0.0365"
* This product's country of origin is subject to change

Compliance and Restrictions